Black Matte Jewelry Gift Boxes, 3.5x3.5x1.5, Fiber Fill, 100PK

  • Mfr # 20BK

  • Zoro # G122921983


product price:  $107.99
/pk 100, $1.08/ea
Free Shipping & Returns

Key Features

Material
Boxboard
Width
3.5 in
Color
Black
Height
1.5 in
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20BK
Zoro #
G122921983
UPC #
-
Country of Origin
United States

Dimensions

Width
3.5 in
Height
1.5 in
Length
3.5 in

Details

Material
Boxboard
Item
Recycled Black Matte Jewelry Boxes
Color
Black
Includes
100 Pack

Description

Matte Black Kraft Jewelry Gift Box bulk packs of 100 have an overall box size of 3 5/8 x 3 5/8 x 1 9/16. The base size is 3 1/2 x 3 1/2 x 1 1/2 and the lid size is 3 5/8 x 3 5/8 x 9/16. This deeper square box is perfect for necklaces, bracelets, larger pins, and small gifts. These boxes can also be used for candy packaging. The boxes are filled with white 100% recycled non-tarnishing eco fiber and contain 100% recycled boxboard. Outer wrapped with 100% recycled paper from French Paper Mill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.