Black Matte Jewelry Gift Boxes, 3.5x3.5x2, Fiber Fill, 100PK

  • Mfr # 21BK

  • Zoro # G122923925


product price:  $114.99
/pk 100, $1.15/ea
Free Shipping & Returns

Key Features

Length
3.5 in
Material
Boxboard
Includes
100 Pack
Color
Black
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21BK
Zoro #
G122923925
UPC #
-
Country of Origin
United States

Dimensions

Length
3.5 in
Width
3.5 in
Height
2 in

Details

Material
Boxboard
Includes
100 Pack
Color
Black
Item
Recycled Black Matte Jewelry Boxes

Description

Matte Black Kraft Jewelry Gift Box bulk packs of 100 have an overall box size of 3 5/8 x 3 5/8 x 1 15/16. The base size is 3 1/2 x 3 1/2 x 1 7/8 and the lid size is 3 5/8 x 3 5/8 x 9/16. This deeper square box is great for larger jewelry, small gifts, and candy packaging. The boxes are filled with white 100% recycled non-tarnishing eco fiber and contain 100% recycled boxboard. Outer wrapped with 100% recycled paper from French Paper Mill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.