Black Matte Jewelry Gift Boxes, 5.5x3.5x1, Fiber Fill, 100PK

  • Mfr # 14BK

  • Zoro # G122922492


product price:  $115.99
/pk 100, $1.16/ea
Free Shipping & Returns

Key Features

Color
Black
Height
1 in
Material
Boxboard
Width
3.5 in
Includes
100 Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14BK
Zoro #
G122922492
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
3.5 in
Length
5.5 in

Details

Color
Black
Material
Boxboard
Item
Recycled Black Matte Jewelry Boxes
Includes
100 Pack

Description

Matte Black Kraft Jewelry Gift Box bulk packs of 100 have an overall box size of 5 9/16 x 3 5/8 x 1 1/16. The base size is 5 7/16 x 3 1/2 x 1 and the lid size is 5 9/16 x 3 5/8 x 9/16. This rectangle shaped box is great for larger jewelry or small gifts. The boxes are filled with white 100% recycled non-tarnishing eco fiber and contain 100% recycled boxboard. Outer wrapped with 100% recycled paper from French Paper Mill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.