Black Mini Gable Box, 4x2.5x2.5, 6PK
- Mfr # BLMGB
- Zoro # G922922807
original price:Â $10.45 , new price: $8.89 , 14 percent off
new price:Â
$
8.89
/pk of 6, $1.48/ea
Key Features
Color
Black
Material
Paperboard
Overall Width
2.5 in
Includes
6 Pack
Height
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLMGB
- Zoro #
- G922922807
- UPC #
- 648206390138
- Country of Origin
- China
Dimensions
- Overall Width
- 2.5 in
- Height
- 2.5 in
- Overall Length
- 4 in
Details
- Color
- Black
- Material
- Paperboard
- Item
- Favor Boxes
- Includes
- 6 Pack
Description
Black Mini Gable Boxes are adorable for small gifts & favors! Packed flat in sets of 6 boxes. Dimensions including top gable are 4 x 2-1/2 x 2-1/2. Perfect for Christmas, weddings, graduation & more!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.