Shop NASHVILLE WRAPS
See all product information
Create Account
Black Paper Merchandise Bags, 8.5x11, 1000PK
- Mfr # MB2BK
- Zoro # G422922857
original price:Â $173.99 , new price: $147.99 , 14 percent off
new price:Â
$
147.99
/pk of 1000, $0.15/ea
Free Shipping & Returns
Key Features
Color
Black
Bag Material
Paper
Length
11 in
Includes
1000 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB2BK
- Zoro #
- G422922857
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 8-1/2 in
- Length
- 11 in
Details
- Item
- Color Merchandise Bags
- Color
- Black
- Bag Material
- Paper
- Includes
- 1000 Pack
Description
Black 8.5x11 Paper Merchandise Bags by the carton.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.