Blazing Pink Plastic Gift Bags, Cub 8x4x10, 3 mil, 200PK
- Mfr # BCBPP
- Zoro # G322921615
original price:Â $130.99 , new price: $111.99 , 14 percent off
new price:Â
$
111.99
/pk of 200, $0.56/ea
Free Shipping & Returns
Key Features
Includes
200 Pack
Material
Plastic
Depth
4 in
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCBPP
- Zoro #
- G322921615
- UPC #
- -
- Country of Origin
- China
- Color
- Blazing Pink
- Includes
- 200 Pack
- Item
- Frosted Color Plastic Gift Bags
- Material
- Plastic
Dimensions
- Depth
- 4 in
- Width
- 8 in
- Height
- 10 in
Description
Blazing Pink Cub sized plastic gift bags are made from 3 mil plastic and have soft loop handles. Bags measure 8x4x10 and are sold in a bulk carton of 200.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.