This item is Discontinued.

This item is Discontinued.
Blossomy Mint Green Bouquet Sleeve, 4 x 18 x 17, 50PK (Discontinued)
Mfr #
FBSBMI
Zoro #
G622923289
Country of Origin Colombia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FBSBMI
- Zoro #
- G622923289
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Length
- 18 in
- Width
- 17 in
Details
- Material
- Polypropylene
- Color
- Mint Green
- Item
- Floral Bouquet Sleeves
- Includes
- 50 Pack
Description
Blossomy Mint Green Bouquet Sleeves feature a floral print on Clear BOPP (biaxially-oriented polypropylene) film. Sleeves measure 4x18x17in with opening at top and bottom.