Shop NASHVILLE WRAPS
See all product information
Create Account
Blue Recycled Plastic T Sacks, Small 7x5x15, .60 mil, 1000PK
- Mfr # TS120BL
- Zoro # G722923431
original price:Â $83.65 , new price: $71.15 , 14 percent off
new price:Â
$
71.15
/pk of 1000, $0.07/ea
Key Features
Includes
1000 Pack
Width
7 in
Material
Plastic
Depth
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TS120BL
- Zoro #
- G722923431
- UPC #
- -
- Country of Origin
- United States
- Includes
- 1000 Pack
- Item
- Recycled Plastic Color T-Shirt Bags
- Color
- Blue
- Material
- Plastic
Dimensions
- Width
- 7 in
- Length
- 15 in
- Depth
- 5 in
Description
Small Blue Plastic T-Sacks in 1000 bulk pack. 60 mil film and is minimum 15% recycled materials. Green Way Eco-Friendly Packaging. These t-shirt bags feature center hanging tabs for use with t-sack holders.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.