Shop NASHVILLE WRAPS
See all product information
Create Account
Boho Breeze Basket Box, Large 10.25x6x7.5, 6PK
- Mfr # BHBL
- Zoro # G822921016
original price:Â $50.35 , new price: $42.79 , 15 percent off
new price:Â
$
42.79
/pk of 6, $7.13/ea
Key Features
Height
7.5 in
Overall Length
10.25 in
Color
Multicolor
Includes
6 Pack
Overall Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BHBL
- Zoro #
- G822921016
- UPC #
- 634313074405
- Country of Origin
- China
Dimensions
- Height
- 7.5 in
- Overall Length
- 10.25 in
- Overall Width
- 6 in
Details
- Color
- Multicolor
- Includes
- 6 Pack
- Material
- Paperboard
- Item
- Basket Boxes
Description
Large Boho Breeze Basket Boxes are sold in packs of 6. Measures 10.25x6x7.5.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.