Shop NASHVILLE WRAPS
See all product information
Create Account
Boo Bash Basket Boxes, Large 10.25x6x7.5, 6PK
- Mfr # BBHL
- Zoro # G722921895
product price:Â
$
50.35
/pk of 6, $8.39/ea
Key Features
Color
Multicolor
Includes
6 Pack
Material
Paperboard
Width
6 in
Height
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BBHL
- Zoro #
- G722921895
- UPC #
- 648206475156
- Country of Origin
- China
Dimensions
- Width
- 6 in
- Height
- 7.5 in
- Length
- 10.25 in
Details
- Color
- Multicolor
- Includes
- 6 Pack
- Item
- Basket Boxes
- Material
- Paperboard
Description
Large Boo Bash boxes feature ghosts, pumpkins, and bats on a purple background. Its the cutest Halloween design. Boxes measure 10.25x6x7.5 and are sold in pack of 6.