This item is Discontinued.

This item is Discontinued.
Boo Ghosts Sweet Treat Box, 4x4x4.5, 6PK (Discontinued)
Mfr #
45337
Zoro #
G522922771
UPC # 648206453376
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45337
- Zoro #
- G522922771
- UPC #
- 648206453376
- Country of Origin
- China
Dimensions
- Height
- 4 in
- Overall Width
- 4 in
- Overall Length
- 4.5 in
Details
- Item
- Favor Boxes
- Material
- Paperboard
- Color
- Multicolor
- Includes
- 6 Pack
Description
Boo Ghosts Sweet Treat gift boxes are perfect for small halloween favors or gift away treat boxes!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.