Navy Blue Gloss Gable Box, 8.5x4.75x5.5, 6PK
- Mfr # NBGB
- Zoro # G022923377
original price:Â $17.99 , new price: $15.29 , 15 percent off
new price:Â
$
15.29
/pk of 6, $2.55/ea
Key Features
Material
Paperboard
Color
Navy Blue
Outside Height
5.5 in
Outside Length
8.5 in
Outside Width
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NBGB
- Zoro #
- G022923377
- UPC #
- 648206420057
- Country of Origin
- China
- Material
- Paperboard
- Color
- Navy Blue
- Item
- Color Gable Boxes
- Includes
- 6 Pack
Dimensions
- Outside Height
- 5.5 in
- Outside Length
- 8.5 in
- Outside Width
- 4.75 in
Description
Gloss Navy Blue, lock-top gable boxes are for food service, party favors and promotional packaging. They are shipped flat, in packs of 6. Boxes will support 10 pounds of product. This gable box has slits cut for a business card located on the bottom front of the box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.