Shop NASHVILLE WRAPS
See all product information
Create Account
Brown 12 pc Strawberry Trays, 11 5/8 x 8 1/2 x 1 1/2in, 50PK
- Mfr # 50SB12
- Zoro # G622921841
original price:Â $41.85 , new price: $35.59 , 14 percent off
new price:Â
$
35.59
/pk of 50, $0.71/ea
Key Features
Includes
50 Pack
Capacity
12 pieces
Depth
1.5 in
Overall Length
8.5 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50SB12
- Zoro #
- G622921841
- UPC #
- 634313080550
- Country of Origin
- United States
Dimensions
- Depth
- 1.5 in
- Overall Length
- 8.5 in
- Overall Width
- 11.625 in
Details
- Includes
- 50 Pack
- Capacity
- 12 pieces
- Material
- Plastic
- Item
- Candy Trays
- Color
- Brown
Description
12 Cavity brown tray insert; 7 MIL. Cavitities are 2x2x1 1/8.Perfect for chocolate covered strawberries, macarons, cookies and gourmet treats. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.