Brown 8 pc Strawberry Trays, 8 11/16 x 4 1/2x 1 1/2in, 50PK
- Mfr # 50SB8
- Zoro # G922922425
original price:Â $26.15 , new price: $22.25 , 14 percent off
new price:Â
$
22.25
/pk of 50, $0.45/ea
Key Features
Overall Length
4.5 in
Overall Width
8.6875 in
Includes
50 Pack
Material
Plastic
Depth
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50SB8
- Zoro #
- G922922425
- UPC #
- 634313080581
- Country of Origin
- United States
- Includes
- 50 Pack
- Material
- Plastic
- Item
- Candy Trays
- Color
- Brown
- Capacity
- 8 pieces
Dimensions
- Overall Length
- 4.5 in
- Overall Width
- 8.6875 in
- Depth
- 1.5 in
Description
8 Cavity brown tray insert; 7 MIL. Cavities are 2x2x1 1/8. Perfect for chocolate covered strawberries, macarons, cookies, cannabis edibles and gourmet treats. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.