Shop NASHVILLE WRAPS
See all product information
Create Account
Brown Candy Trays, 5 1/2 x 5 1/2 x 1, 100PK
- Mfr # M2810CM
- Zoro # G022923070
original price:Â $83.65 , new price: $71.15 , 14 percent off
new price:Â
$
71.15
/pk of 100, $0.71/ea
Key Features
Material
Plastic
Depth
1 in
Overall Width
5.5 in
Includes
100 Pack
Capacity
16 pieces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2810CM
- Zoro #
- G022923070
- UPC #
- 634313052076
- Country of Origin
- China
- Material
- Plastic
- Item
- Candy Trays
- Includes
- 100 Pack
- Capacity
- 16 pieces
- Color
- Brown
Dimensions
- Depth
- 1 in
- Overall Width
- 5.5 in
- Overall Length
- 5.5 in
Description
5 1/2 x 5 1/2 x 15/16 Medium Square Chocolate Brown Candy Trays in 100 pack. Tray is 5 x 5in at bottom and has 16 sections measuring 1 x 1in each. Complies with FDA regulations for food packaging. Cavities are 1 1/4 x1 1/4x3/4in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.