Shop NASHVILLE WRAPS
See all product information
Create Account
Brown Kraft Paper Merchandise Bags, 6.25x9.25, 1000PK
- Mfr # MB1NA
- Zoro # G122921976
original price:Â $76.49 , new price: $64.99 , 15 percent off
new price:Â
$
64.99
/pk of 1000, $0.06/ea
Key Features
Width
6-1/4 in
Color
Brown
Bag Material
Paper
Length
9-1/4 in
Includes
1000 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB1NA
- Zoro #
- G122921976
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6-1/4 in
- Length
- 9-1/4 in
Details
- Item
- Brown Kraft Merchandise Bags
- Color
- Brown
- Bag Material
- Paper
- Includes
- 1000 Pack
Description
6.25 x 9.25 Brown Kraft Paper Merchandise Bags are made from 100% recycled paper. 30# basis weight papers used in this product comply with FDA regulations for food packaging. Green Way Eco-Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.