Brown Kraft Pinstripe 2 Piece Apparel Box, 11.5x8.5x1.5, 100PK
- Mfr # AB2K
- Zoro # G022921175
original price:Â $83.59 , new price: $70.99 , 15 percent off
new price:Â
$
70.99
/pk of 100, $0.71/ea
Key Features
Color
Brown
Depth
1.5 in
Overall Width
8.5 in
Includes
100 Pack
Overall Length
11.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AB2K
- Zoro #
- G022921175
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 1.5 in
- Overall Width
- 8.5 in
- Overall Length
- 11.5 in
Details
- Color
- Brown
- Includes
- 100 Pack
- Material
- Paperboard
- Item
- Brown Kraft Apparel Boxes
Description
Brown Kraft pop up apparel boxes are packed 100 per carton and feature a varnish pinstripe exterior and kraft interior. This 11.5x8.5x1.5 size is perfect for blouses, lingerie, books or childrens apparel. Two-piece box is 100% Recycled.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.