Shop NASHVILLE WRAPS
See all product information
Create Account
Brown Kraft Pinstripe 2 Piece Apparel Boxes, 17x11x2.5, 50PK
- Mfr # AB4K
- Zoro # G122921648
original price:Â $90.49 , new price: $76.95 , 14 percent off
new price:Â
$
76.95
/pk of 50, $1.54/ea
Key Features
Includes
50 Pack
Material
Paperboard
Depth
2.5 in
Overall Length
17 in
Overall Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AB4K
- Zoro #
- G122921648
- UPC #
- -
- Country of Origin
- United States
- Includes
- 50 Pack
- Material
- Paperboard
- Item
- Brown Kraft Apparel Boxes
- Color
- Brown
Dimensions
- Depth
- 2.5 in
- Overall Length
- 17 in
- Overall Width
- 11 in
Description
Brown Kraft pop up apparel boxes are packed 50 per carton and feature a varnish pinstripe exterior and kraft interior. 17x11x2.5 is used for sweaters, jeans and thicker clothing. Two-piece box is 100% Recycled. Board thickness is.020.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.