Brown Kraft Recycled Jewelry Boxes, 7x5x1, Fiber Fill, 100PK
- Mfr # 75K
- Zoro # G122923635
original price:Â $170.99 , new price: $145.99 , 14 percent off
new price:Â
$
145.99
/pk of 100, $1.46/ea
Free Shipping & Returns
Key Features
Overall Width
5 in
Overall Length
7 in
Material
Boxboard
Color
Brown Kraft
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75K
- Zoro #
- G122923635
- UPC #
- -
- Country of Origin
- United States
- Material
- Boxboard
- Item
- Recycled Brown Kraft Jewelry Boxes
- Color
- Brown Kraft
- Includes
- 100 Pack
Dimensions
- Overall Width
- 5 in
- Overall Length
- 7 in
- Height
- 1 in
Description
Brown Kraft Jewelry Gift Box in bulk packs of 100 have an overall box size of 7 1/8 x 5 1/8 x 15/16. The base size is 7 x 5 x 7/8 and the lid size is 7 1/8 x 5 1/8 x 9/16. The perfect box for the odd size gift or jewelry. These two-piece rigid boxes are filled with white 100% recycled non-tarnishing eco fiber and contain 100% recycled boxboard. Outer wrapped with 100% recycled paper from French Paper Mill.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.