Brown Kraft Swirl Window Candy Box, 1/2 lb. 6.5x3.875x1.25, 100PK
- Mfr # WCB2K
- Zoro # G522926892
original price:Â $72.89 , new price: $61.95 , 15 percent off
new price:Â
$
61.95
/pk of 100, $0.62/ea
Key Features
Overall Width
3.875 in
Overall Length
6.5 in
Color
Brown Kraft
Height
1.25 in
Material
Boxboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCB2K
- Zoro #
- G522926892
- UPC #
- -
- Country of Origin
- United States
- Item
- Swirl Window Candy Boxes
- Color
- Brown Kraft
- Material
- Boxboard
- Includes
- 100 Pack
Dimensions
- Overall Width
- 3.875 in
- Overall Length
- 6.5 in
- Height
- 1.25 in
Description
1/2 lb. 1-Piece Kraft Flip Lid Window Boxes have a clear cello window. Kraft boxes are made from 100% recycled pinstripe boxboard. Green Way Eco-Friendly Packaging. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.