Brown Kraft Truffle Box, 5-5/8x5-5/8x1-5/16, 24PK
- Mfr # TBR5EK
- Zoro # G222923597
original price:Â $50.49 , new price: $42.95 , 14 percent off
new price:Â
$
42.95
/pk of 24, $1.79/ea
Key Features
Includes
24 Pack
Color
Brown Kraft
Height
1.9375 in
Overall Width
5.625 in
Material
Boxboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TBR5EK
- Zoro #
- G222923597
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.9375 in
- Overall Width
- 5.625 in
- Overall Length
- 5.625 in
Details
- Includes
- 24 Pack
- Color
- Brown Kraft
- Item
- Rigid Truffle Candy Boxes
- Material
- Boxboard
Description
Brown Kraft Truffle Boxes for candy gift packaging. Sold in bulk packs of 24. Made from 100% recycled boxboard and paper. Inside box dimensions are 5 1/2x5 1/2x1 5/16. Green Way Eco-Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.