Brown Kraft Wine Bottle Paper Bags, 5x2x16, 1000PK
- Mfr # MBWNA
- Zoro # G722921574
original price:Â $146.99 , new price: $124.99 , 14 percent off
new price:Â
$
124.99
/pk of 1000, $0.12/ea
Free Shipping & Returns
Key Features
Width
5 in
Color
Brown
Depth
2 in
Bag Material
Paper
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBWNA
- Zoro #
- G722921574
- UPC #
- -
- Country of Origin
- United States
- Item
- Brown Kraft Merchandise Bags
- Color
- Brown
- Bag Material
- Paper
- Includes
- 1000 Pack
Dimensions
- Width
- 5 in
- Depth
- 2 in
- Length
- 16 in
Description
5 x 2 x 16 Brown Kraft Wine Bottle and Liquor Paper Bags are made from 100% recycled paper with 30# basis weight papers. Green Way Eco-Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.