Shop NASHVILLE WRAPS
See all product information
Create Account
Bunny Hop Basket Box, Small 6.75x4x5, 6PK
- Mfr # BHS
- Zoro # G322922599
original price:Â $18.15 , new price: $15.40 , 15 percent off
new price:Â
$
15.40
/pk of 6, $2.57/ea
Key Features
Height
5 in
Color
Multicolor
Material
Paperboard
Overall Length
6.75 in
Includes
6 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BHS
- Zoro #
- G322922599
- UPC #
- 648206495222
- Country of Origin
- China
- Item
- Basket Boxes
- Color
- Multicolor
- Material
- Paperboard
- Includes
- 6 Pack
Dimensions
- Height
- 5 in
- Overall Length
- 6.75 in
- Overall Width
- 4 in
Description
Bunny Hop boxes have bunnies in pink, blue and yellow. Boxes measure 6.75x4x5 and are sold in packs of 6.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.