Burgundy Gingham Kraft Merchandise Bags, 4.75x6.75, 100PK
- Mfr # MB0GBM
- Zoro # G722923349
original price:Â $20.65 , new price: $17.55 , 15 percent off
new price:Â
$
17.55
/pk of 100, $0.18/ea
Key Features
Width
4.75 in
Color
Multicolor
Bag Material
Paper
Length
6.75 in
Includes
100 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB0GBM
- Zoro #
- G722923349
- UPC #
- -
- Country of Origin
- United States
- Item
- Printed Merchandise Bags
- Color
- Multicolor
- Bag Material
- Paper
- Includes
- 100 Pack
Dimensions
- Width
- 4.75 in
- Length
- 6.75 in
Description
4 3/4x6 3/4 Burgundy Gingham Merchandise bags in 100 pack are printed on 100% recycled 30lb kraft paper. Green Way Eco-Friendly Packaging. Papers used in this product comply with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.