Shop NASHVILLE WRAPS
See all product information
Create Account
Burgundy Gingham Plastic T Sacks, 11.5x6.5x22, .65 mil, 500PK
- Mfr # TSR1BG5
- Zoro # G622923111
original price:Â $95.85 , new price: $81.49 , 14 percent off
new price:Â
$
81.49
/pk of 500, $0.16/ea
Key Features
Includes
500 Pack
Width
11-1/2 in
Length
22 in
Color
Burgundy
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TSR1BG5
- Zoro #
- G622923111
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 11-1/2 in
- Length
- 22 in
- Depth
- 6.5 in
Details
- Includes
- 500 Pack
- Item
- Recycled Plastic T-Shirt Bags Prints
- Color
- Burgundy
- Material
- Plastic
Description
Burgundy Gingham.65 mil plastic T-Sacks in 500 pack. A Green Way Eco Friendly Packaging product.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.