Shop NASHVILLE WRAPS
See all product information
Create Account
Burgundy Sheer Organza Wine Bags, 6.5x15, 10PK
- Mfr # B61510
- Zoro # G822921368
original price:Â $11.35 , new price: $9.65 , 14 percent off
new price:Â
$
9.65
/pk of 10, $0.97/ea
Key Features
Includes
10 Pack
Width
6-1/2 in
Length
15 in
Material
Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B61510
- Zoro #
- G822921368
- UPC #
- 634313023205
- Country of Origin
- China
Dimensions
- Width
- 6-1/2 in
- Length
- 15 in
Details
- Includes
- 10 Pack
- Item
- Wine Organza Bags
- Color
- Burgundy
- Material
- Fabric
Description
Burgundy Sheer Organza Wine Bags with burgundy satin drawstring set 3 from opening top. 100% Nylon. Bags are imported. They are hand sewn, so colors and size may vary from shipment to shipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.