Caribbean Blue Recycled Kraft Bags, Cub 8x4.75x10.5", 250PK

  • Mfr # BCTCB

  • Zoro # G622922114


product price:  $182.99
/pk 250, $0.73/ea
Free Shipping & Returns

Key Features

Color
Caribbean Blue
Depth
4.375 in
Bag Material
Paper
Includes
Carton 250
Height
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCTCB
Zoro #
G622922114
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.375 in
Height
10.5 in
Width
8 in

Details

Color
Caribbean Blue
Bag Material
Paper
Includes
Carton 250
Item
Color Recycled Shopping Bags

Description

Cub size Caribbean Blue Kraft Paper Shopping Bags by the carton. Made from 100% recycled natural kraft paper. Green Way Eco-Friendly Packaging. These gift bags are recyclable and meet requirements for most areas with plastic bag bans.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.