Cedar Green Color Tissue Paper, 20x30, 24 Soft Fold Sheets, 24PK
- Mfr # CTQCD
- Zoro # G522923730
original price:Â $5.25 , new price: $4.45 , 15 percent off
new price:Â
$
4.45
/pk of 24, $0.19/ea
Sold in multiples of 2Â pks for
$8.90
Key Features
Color
Cedar Green
Includes
24 Sheets
Material
Paper
Width
20 in
Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTQCD
- Zoro #
- G522923730
- UPC #
- -
- Country of Origin
- United States
- Color
- Cedar Green
- Includes
- 24 Sheets
- Item
- Tissue Paper
- Material
- Paper
Dimensions
- Width
- 20 in
- Length
- 30 in
Description
Cedar Color Tissue Paper 20x30 sheet - 24 sheets per pack. Color Flo Tissue Paper is made from 100% Post Industrial Recycled Fibers. Green Way Eco-Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.