This item is Discontinued.

Nashville Wraps Chartreuse Sheer Organza Bags, 12x14, 10PK B814530

This item is Discontinued.

Nashville Wraps

Chartreuse Sheer Organza Bags, 12x14, 10PK (Discontinued)

Mfr # B814530
Zoro # G322923848
Country of Origin China
Category Plastic Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B814530
Zoro #
G322923848
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Length
14 in

Details

Includes
10 Pack
Item
Colorful Organza Bags
Color
Chartreuse
Material
Fabric

Description

12x14 Chartreuse Organza Sheer Bags with coordinating satin drawstrings set approximately 1 1/2 from the top of the bag. 100% Nylon. Sold in packs of 10. Bags are imported. They are hand sewn, so colors and size may vary from shipment to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.