Shop NASHVILLE WRAPS
See all product information
Create Account
Chocolate Kraft Double Truffle Box, 3.25x1.75x1.25, 24PK
- Mfr # TBR2CH
- Zoro # G122923406
original price:Â $38.29 , new price: $32.55 , 14 percent off
new price:Â
$
32.55
/pk of 24, $1.36/ea
Key Features
Material
Boxboard
Color
Chocolate Brown
Includes
24 Pack
Overall Length
3.25 in
Height
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TBR2CH
- Zoro #
- G122923406
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3.25 in
- Height
- 1.25 in
- Overall Width
- 1.75 in
Details
- Material
- Boxboard
- Item
- Rigid Truffle Candy Boxes
- Color
- Chocolate Brown
- Includes
- 24 Pack
Description
Chocolate Brown Kraft Double Truffle Boxes for candy gift packaging. Sold in bulk packs of 24! Great for wedding favors! Inside box dimensions are 3 1/4x1 5/8x1 1/4. Boxes are made from 100% recycled boxboard; Green Way Eco-Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.