Chocolate Tall Market Tray, Large, 6PK
- Mfr # LSCCH
- Zoro # G122920979
original price:Â $24.75 , new price: $20.99 , 15 percent off
new price:Â
$
20.99
/pk of 6, $3.50/ea
Key Features
Outside Width
4.75 in
Overall Depth
5.5 in
Color
Chocolate Brown
Material
Boxboard
Includes
6 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSCCH
- Zoro #
- G122920979
- UPC #
- 634313031606
- Country of Origin
- China
- Item
- Beveled Tall Market Tray
- Color
- Chocolate Brown
- Material
- Boxboard
- Includes
- 6 Pack
Dimensions
- Outside Width
- 4.75 in
- Overall Depth
- 5.5 in
Description
Base is 4 3/4 square; top is 6 1/2 square; depth is 5 1/2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.