Chocolate & White Candy Pads, 3 3/8x3 3/8, 250PK
- Mfr # PAD1CH
- Zoro # G322921127
original price:Â $41.79 , new price: $35.55 , 14 percent off
new price:Â
$
35.55
/pk of 250, $0.14/ea
Key Features
Overall Width
3.375 in
Material
Paper
Color
Brown, White
Overall Length
3.375 in
Includes
250 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAD1CH
- Zoro #
- G322921127
- UPC #
- 634313034966
- Country of Origin
- United States
Dimensions
- Overall Width
- 3.375 in
- Overall Length
- 3.375 in
Details
- Material
- Paper
- Color
- Brown, White
- Item
- Candy Pads
- Includes
- 250 Pack
Description
3 3/8x3 3/8 Chocolate Candy Pads with 3-ply quilted paper cushion are white on reverse side and can be used with candy cups for easy, stackable layers in our gourmet boxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.