Christmas Red Recycled Kraft Bags, Cub 8x4.75x10.5", 250PK
- Mfr # BCTCR
- Zoro # G022921755
original price:Â $182.99 , new price: $155.99 , 14 percent off
new price:Â
$
155.99
/pk of 250, $0.62/ea
Free Shipping & Returns
Key Features
Width
8 in
Depth
4.375 in
Bag Material
Paper
Height
10.5 in
Includes
Carton 250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCTCR
- Zoro #
- G022921755
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Depth
- 4.375 in
- Height
- 10.5 in
Details
- Item
- Color Recycled Shopping Bags
- Color
- Christmas Red
- Bag Material
- Paper
- Includes
- Carton 250
Description
Cub size Christmas Red Kraft Paper Shopping Bags by the carton. Made from 100% recycled natural kraft paper. Green Way Eco-Friendly Packaging. These gift bags are recyclable and meet requirements for most areas with plastic bag bans.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.