Christmas Red Recycled Kraft Bags, Rose 5.5x3.25x8.375", 100PK
- Mfr # HRTCR
- Zoro # G922922944
original price:Â $76.49 , new price: $64.99 , 15 percent off
new price:Â
$
64.99
/pk of 100, $0.65/ea
Key Features
Width
5.5 in
Color
Christmas Red
Height
8.375 in
Bag Material
Paper
Depth
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HRTCR
- Zoro #
- G922922944
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5.5 in
- Height
- 8.375 in
- Depth
- 3.25 in
Details
- Item
- Color Recycled Kraft Paper Shopping Bags
- Color
- Christmas Red
- Bag Material
- Paper
- Includes
- 100 Pack
Description
Rose size Christmas Red Kraft Paper Shopping Bags by the 100-Pack. Made from 100% recycled natural kraft tinted paper. Green Way Eco-Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.