Christmas Red Recycled Kraft Bags, Vogue 16x6x12in, 25PK
- Mfr # 24VTCR
- Zoro # G422921041
original price:Â $29.95 , new price: $25.45 , 15 percent off
new price:Â
$
25.45
/pk of 25, $1.02/ea
Key Features
Width
16 in
Depth
6 in
Bag Material
Paper
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24VTCR
- Zoro #
- G422921041
- UPC #
- 634313011400
- Country of Origin
- United States
Dimensions
- Width
- 16 in
- Depth
- 6 in
- Height
- 12 in
Details
- Item
- Color Recycled Kraft Paper Shopping Bags
- Color
- Christmas Red
- Bag Material
- Paper
Description
Vogue size Christmas Red Kraft Paper Shopping Bags by the 25-Pack. Made from 100% recycled natural kraft tinted paper. Green Way Eco-Friendly Packaging. These gift bags are recyclable and meet requirements for most areas with plastic bag bans.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.