Shop NASHVILLE WRAPS
See all product information
Create Account
Citrus Recycled Plastic T Sacks, Large 20x10x30, 200PK
- Mfr # TS140CI
- Zoro # G922921718
original price:Â $121.99 , new price: $103.99 , 14 percent off
new price:Â
$
103.99
/pk of 200, $0.52/ea
Free Shipping & Returns
Key Features
Includes
200 Pack
Width
20 in
Length
30 in
Material
Plastic
Depth
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS140CI
- Zoro #
- G922921718
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 20 in
- Length
- 30 in
- Depth
- 10 in
Details
- Includes
- 200 Pack
- Item
- Recycled Plastic Color T-Shirt Bags
- Color
- Citrus
- Material
- Plastic
Description
Large Citrus Green Plastic T-Sacks in 200 bulk pack. 75 mil film and is minimum 15% recycled materials. Green Way Eco-Friendly Packaging. These t-shirt bags feature center hanging tabs for use with t-sack holders.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.