Shop NASHVILLE WRAPS
See all product information
Create Account
Clear 2 Piece Candy Box with Gold Bottom , 2.75x1.25x1.25, 10PK
- Mfr # T111
- Zoro # G322922667
original price:Â $17.39 , new price: $14.74 , 15 percent off
new price:Â
$
14.74
/pk of 10, $1.47/ea
Key Features
Overall Width
2.75 in
Overall Length
1.25 in
Capacity
1-2 pieces
Material
Plastic
Color
Clear, Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T111
- Zoro #
- G322922667
- UPC #
- -
- Country of Origin
- China
- Capacity
- 1-2 pieces
- Item
- Candy Truffle Boxes
- Material
- Plastic
- Color
- Clear, Gold
- Includes
- 10 Pack
Dimensions
- Overall Width
- 2.75 in
- Overall Length
- 1.25 in
- Height
- 1.25 in
Description
This 2-piece clear preformed rectangle box with a gold insert. Perfect for 1-2 truffles. Great for wedding favors! Actual box dimensions are: 2 3/4 L x 1 1/4 W x 1 3/16 H. These boxes comply with FDA regulations for direct food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.