Shop NASHVILLE WRAPS
See all product information
Create Account
Clear 2 Piece Heart Box, Large 3x3x1, 6PK
- Mfr # 1113
- Zoro # G622921247
original price:Â $9.55 , new price: $8.15 , 14 percent off
new price:Â
$
8.15
/pk of 6, $1.36/ea
Key Features
Includes
6 Pack
Material
Plastic
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1113
- Zoro #
- G622921247
- UPC #
- 713058116820
- Country of Origin
- China
- Item
- Clear Favor Boxes
- Includes
- 6 Pack
- Material
- Plastic
- Color
- Clear
Description
Large clear heart favor boxes are pre-formed, 2 piece boxes. They make a great treat box for small wrapped treats, or to hold small jewelry. These boxes measure 3 W x 3 L x 1 D. These boxes make a great addition to a gift basket, or as a Wedding favor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.