Clear Cello Bags with Gusset, 3.5x2x7.5 in, 1000PK
- Mfr # C1BCB
- Zoro # G023955070
original price:Â $107.99 , new price: $91.79 , 15 percent off
new price:Â
$
91.79
/pk of 1000, $0.09/ea
Key Features
Length
3.5 in
Depth
2 in
Material
Polypropylene
Height
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1BCB
- Zoro #
- G023955070
- UPC #
- -
- Country of Origin
- United States
- Material
- Polypropylene
- Item
- Clear Cello Bags with Gusset
Dimensions
- Length
- 3.5 in
- Depth
- 2 in
- Height
- 7.5 in
Description
These 3.5x2x7.5 in gusset style treat bags are made from 1.2 mil clear cellophane and bulk packed 1000 per carton. A great way to present small treats; especially when finished off with a fun bow! They have back weld seams and bottom seals to hold the weight of the product securely. Capacity: 1 1/2 Cups of Coffee Beans. Complies with FDA regulations for food packaging.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.