Clear Cello Bags with Gusset, 4x2x9 in, 1000PK
- Mfr # C2BCB
- Zoro # G223955054
original price:Â $143.99 , new price: $122.99 , 14 percent off
new price:Â
$
122.99
/pk of 1000, $0.12/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Height
9 in
Length
4 in
Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2BCB
- Zoro #
- G223955054
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9 in
- Length
- 4 in
- Depth
- 2 in
Details
- Item
- Clear Cello Bags with Gusset
- Material
- Polypropylene
Description
These medium sized 4x2x9 in gusset style treat bags are made from 1.2 mil clear cellophane and bulk packed 1000 per carton. A great way to present small treats; especially when finished off with a fun bow! They have back weld seams and bottom seals to hold the weight of the product securely. you will be ready to display and sell your product with ease. Capacity: 3 Cups of Coffee Beans. Complies with FDA regulations for food packaging.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.