Shop NASHVILLE WRAPS
See all product information
Create Account
Clear Cello Bags with Gusset, 5x2.5x11 in, 100PK
- Mfr # C4BC
- Zoro # G423955069
original price:Â $20.79 , new price: $17.64 , 15 percent off
new price:Â
$
17.64
/pk of 100, $0.18/ea
Key Features
Height
11 in
Material
Polypropylene
Depth
2.5 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C4BC
- Zoro #
- G423955069
- UPC #
- -
- Country of Origin
- United States
- Item
- Clear Cello Bags with Gusset
- Material
- Polypropylene
Dimensions
- Height
- 11 in
- Depth
- 2.5 in
- Length
- 5 in
Description
These 5x2.5x11 in tall gusset style cellophane bags are perfect for putting small items on display in your store. They feature strong back weld seams and bottom seals. Capacity: 5 Cups of Coffee Beans or standard size coffee mug. Complies with FDA regulations for food packaging.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.