Shop NASHVILLE WRAPS
See all product information
Create Account
Clear Cello Bags with Gusset, 6x3.25x13.5 in, 100PK
- Mfr # C7BC
- Zoro # G223955016
original price:Â $31.95 , new price: $27.15 , 15 percent off
new price:Â
$
27.15
/pk of 100, $0.27/ea
Key Features
Depth
3.25 in
Length
6 in
Height
13.5 in
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C7BC
- Zoro #
- G223955016
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 3.25 in
- Length
- 6 in
- Height
- 13.5 in
Details
- Item
- Clear Cello Bags with Gusset
- Material
- Polypropylene
Description
These 6x3.25x13.5 in gusset style cellophane bags are good gourmet baked goods. They offer back weld seams and bottom seals, so you can feel more confident the product will be secure. Capacity: 8 cups nuts or standard coffee cup filled with treats. Complies with FDA regulations for food packaging.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.