Shop NASHVILLE WRAPS
See all product information
Create Account
Clear Flat Cello Bags, 3.75x6.25, 1000PK
- Mfr # CC1B
- Zoro # G522923822
original price:Â $78.39 , new price: $66.65 , 14 percent off
new price:Â
$
66.65
/pk of 1000, $0.07/ea
Key Features
Includes
1000 Pack
Width
3.75 in
Color
Clear
Material
Cellophane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC1B
- Zoro #
- G522923822
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3.75 in
- Length
- 6.25 in
Details
- Includes
- 1000 Pack
- Item
- Clear Flat 1.2 mil Cellophane Bags
- Color
- Clear
- Material
- Cellophane
Description
1.2 mil flat 3.75x6.25 cello bag with back weld seam and bottom seal. Bulk Pack: 1,000 bags. Capacity: 1/2 cup, 3 cookies, 2/3 cup potpourri.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.