Shop NASHVILLE WRAPS
See all product information
Create Account
Clear Flat Cello Bags, 3x4, 100PK
- Mfr # CC34
- Zoro # G622921865
original price:Â $13.15 , new price: $11.19 , 14 percent off
new price:Â
$
11.19
/pk of 100, $0.11/ea
Key Features
Includes
100 Pack
Width
3 in
Color
Clear
Material
Cellophane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC34
- Zoro #
- G622921865
- UPC #
- -
- Country of Origin
- United States
- Includes
- 100 Pack
- Item
- Clear Flat 1.2 mil Cellophane Bags
- Color
- Clear
- Material
- Cellophane
Dimensions
- Width
- 3 in
- Length
- 4 in
Description
1.2 mil flat 3x4 cello bag with back weld seam and bottom seal. Bags are made from deluxe crystal clear acrylic coated polypropylene. They comply with FDA regulations for food packaging, are heat sealable and offer excellent moisture & aroma barriers. Capacity: bite size truffle or cake pops.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.