Clear Floral Vase Carrier Bag, Medium 10 x 9.5 x 4.7, 50PK
- Mfr # MCLRFLBAG
- Zoro # G922923088
original price:Â $95.69 , new price: $81.35 , 14 percent off
new price:Â
$
81.35
/pk of 50, $1.63/ea
Key Features
Material
PVC
Color
Clear
Outside Height
10 in
Outside Width
9.5 in
Includes
50 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCLRFLBAG
- Zoro #
- G922923088
- UPC #
- -
- Country of Origin
- China
- Material
- PVC
- Color
- Clear
- Item
- Floral Carrier Bags
- Includes
- 50 Pack
Dimensions
- Outside Height
- 10 in
- Outside Width
- 9.5 in
- Outside Diameter
- 4.7 in
Description
Clear Floral Carrier Bag with Handles. 10x9.5x4.7 with handles 13.6 from rivet to rivet. Packed 50 per carton. Product is made of PVC material. Ideal option to transport smaller bouquets and plants.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.