Clear Frosted Plastic Gift Bags, Hobo 10x8x10, 3 mil, 200PK

  • Mfr # BHBFRP

  • Zoro # G522921804


product price:  $198.99
/pk 200, $0.99/ea
Free Shipping & Returns

Key Features

Color
Clear Frosted
Includes
200 Pack
Material
Plastic
Depth
8 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BHBFRP
Zoro #
G522921804
UPC #
634313066257
Country of Origin
China

Dimensions

Depth
8 in
Width
10 in
Height
10 in

Details

Color
Clear Frosted
Includes
200 Pack
Item
Clear Frosted Plastic Gift Bags
Material
Plastic

Description

Hobo sized plastic gift bags with soft loop handles are made from 3 mil frosted clear plastic. Bags measure 10x8x10 and are sold in a bulk carton of 200.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.