Shop NASHVILLE WRAPS
See all product information
Create Account
Clear Frosted Plastic Gift Bags, Jumbo 18x7x18, 3 mil, 200PK
- Mfr # BJBFRP
- Zoro # G322923510
original price:Â $311.99 , new price: $264.99 , 15 percent off
new price:Â
$
264.99
/pk of 200, $1.32/ea
Free Shipping & Returns
Key Features
Color
Clear Frosted
Includes
200 Pack
Material
Plastic
Depth
7 in
Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BJBFRP
- Zoro #
- G322923510
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 7 in
- Width
- 18 in
- Height
- 18 in
Details
- Color
- Clear Frosted
- Includes
- 200 Pack
- Item
- Clear Frosted Plastic Gift Bags
- Material
- Plastic
Description
Jumbo sized plastic gift bags with soft loop handles are made from 3 mil frosted clear plastic. Bags measure 18x7x18 and are sold in a bulk carton of 200.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.