Clear Frosted Plastic Gift Bags, Queen 16x6x16, 3 mil, 25PK
- Mfr # 25QFRP
- Zoro # G022921724
original price:Â $35.69 , new price: $30.35 , 14 percent off
new price:Â
$
30.35
/pk of 25, $1.21/ea
Key Features
Color
Clear Frosted
Includes
25 Pack
Material
Plastic
Depth
6 in
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25QFRP
- Zoro #
- G022921724
- UPC #
- 634313066295
- Country of Origin
- China
Dimensions
- Depth
- 6 in
- Width
- 16 in
- Height
- 16 in
Details
- Color
- Clear Frosted
- Includes
- 25 Pack
- Item
- Clear Frosted Plastic Gift Bags
- Material
- Plastic
Description
Queen sized plastic gift bags with soft loop handles are made from 3 mil frosted clear plastic. Bags measure 16x6x16 and are sold in a small pack of 25.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.