Clear Plastic Poly Gift Basket Bag, Jumbo 28x32x8, 200PK
- Mfr # BB500B
- Zoro # G222922743
original price:Â $344.99 , new price: $292.99 , 15 percent off
new price:Â
$
292.99
/pk of 200, $1.46/ea
Free Shipping & Returns
Key Features
Color
Clear
Includes
200 Pack
Material
Plastic
Width
8 in
Height
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BB500B
- Zoro #
- G222922743
- UPC #
- -
- Country of Origin
- United States
- Color
- Clear
- Includes
- 200 Pack
- Item
- Clear 1.25 mil Poly Basket Bags
- Material
- Plastic
Dimensions
- Length
- 28 in
- Width
- 8 in
- Height
- 32 in
Description
Jumbo 28x32x8 bottom gusset basket bags. 1.2 mil plastic bags sold by the carton of 200. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.