Shop NASHVILLE WRAPS
See all product information
Create Account
Clear Poly Gift Basket Bags, Large 22x25x8, 25PK
- Mfr # BKCLM
- Zoro # G322923893
original price:Â $31.35 , new price: $26.65 , 14 percent off
new price:Â
$
26.65
/pk of 25, $1.07/ea
Key Features
Color
Clear
Includes
25 Pack
Material
Plastic
Width
8 in
Height
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BKCLM
- Zoro #
- G322923893
- UPC #
- -
- Country of Origin
- United States
- Color
- Clear
- Includes
- 25 Pack
- Item
- Clear 1.25 mil Poly Basket Bags
- Material
- Plastic
Dimensions
- Width
- 8 in
- Length
- 22 in
- Height
- 25 in
Description
Large 22x25x8 bottom gusset basket bags. 1.2 mil plastic bags sold in packs of 25. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.